This product requires certification to purchase.

1 in. Galvanized Steel 18 x 18 in. Roof Flashing

Oatey®

No-Calk® 1 in. Galvanized Steel 18 x 18 in. Roof Flashing

  • Fast #
  • Part #O11831
  • Item #1207459
  • Manufacturer Part #11831
4.5 out of 5 Customer Rating
Brand image
Oatey®

No-Calk® 1 in. Galvanized Steel 18 x 18 in. Roof Flashing

  • Fast #
  • Part #O11831
  • Item #1207459
  • Manufacturer Part #11831
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oatey® galvanized no-calk® roof flashings/solar flashing are designed for commercial and residential applications that require a watertight seal for roof penetrations around the plumbing vent pipe
  • 28 gauge 18 in. x 18 in. galvanized steel base
  • For pitch from 0-40°
  • Rated 180°F continuous heat and Approved for type B installations
  • Self-sealing collar slides over pipe and requires no caulking
  • Not for hot-mopped or built-up roofs
  • For warranty product details, refer to the Oatey® limited warranty document
  • 1/2" to 1" galvanized roof flashing
  • Requires Certification

Specifications

Collection:
No-Calk®
Heat Rating:
180 °F
Height:
1-1/2 in
IAPMO Listed:
Yes
Pipe Diameter:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Roof Degree Pitch:
0-40°
Roof Flashing Material:
Galvanized Steel
Roof Flashing Size:
18 in x 18 in
Size:
18 in x 18 in
UPC:
038753118314