1/2 in. Brass Standard Port Compression 400# Ball Valve
752CMP 1/2 in. Brass Standard Port Compression 400# Ball Valve
Product Details
Product Details
- ISO 9002
- 400 WOG
- Standard port
- Forged brass
- Compression ends
- Sizes 1/2 in. - 1 in.
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 752CMP
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Length:
- 3-1/20 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 082647752238
- Valve Body Style:
- Ball
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No