1/2 x 3/8 in. Solvent Weld x OD Compression Straight Supply Stop Valve in Nickel Plated
129 Series 1/2 x 3/8 in. Solvent Weld x OD Compression Straight Supply Stop Valve in Nickel Plated
Product Details
Product Details
- Quarter-turn operation
- Chrome finish
Specifications
- Collection:
- 129 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Solvent Weld
- End Connection 2:
- OD Compression
- End Connections:
- Solvent Weld x OD Compression
- Handle Material:
- Zinc
- Height:
- 1-71/100
- IAPMO Listed:
- Yes
- Length:
- 2-63/100
- Material:
- Brass
- Recommended Valve Application:
- Water
- UPC:
- 739236502308
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 1-7/100