This product requires certification to purchase.

1/2 in. Plastic and Metal Socket Fusion Ball Valve

NIRON

1/2 in. Plastic and Metal Socket Fusion Ball Valve

  • Fast #
  • Part #N27NRSL20
  • Item #8919930
  • Manufacturer Part #27NRSL20
3.6 out of 5 Customer Rating
Brand image
NIRON

1/2 in. Plastic and Metal Socket Fusion Ball Valve

  • Fast #
  • Part #N27NRSL20
  • Item #8919930
  • Manufacturer Part #27NRSL20
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
Handle Material:
Steel
Height:
2-91/100 in
Length:
3-24/25 in
Material:
Plastic, Brass, Steel
Material Type:
PP-RCT
NSF Certified:
Yes
Recommended Valve Application:
Potable Water
Temperature Range:
32 to 203 Deg F
Valve Body Material:
Plastic
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.814 lb