1-3/10 x 1.13 in. Plier
1-3/10 x 1.13 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1560-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Up to 2X more cuts - iron Carbide edge cutting edge hardened blades
- Reaming head design - up to 1 in. (patent pending)
- Flush cutting blades - cut all the way to the tip; on board fish tape puller
- Forged design for added strength; comfort grips will not peel
- Forged design for added strength
- Rust resistant
Specifications
- Color Finish Name:
- Silver
- Height:
- 1-3/20
- Jaw Capacity (in):
- 1.13 in
- Length:
- 1-3/10
- Material:
- Forged Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Diagonal Cutting Pliers
- UPC:
- 045242342204
- Weight:
- 0.72
- Width:
- 4