This product requires certification to purchase.

1/3 HP 1725/ 2 SPD D13B10N49 115 V 60 HZ 48

US Motors

1/3 HP 1725/ 2 SPD D13B10N49 115 V 60 HZ 48

  • Fast #
  • Part #USMD13B10N49
  • Item #9582893
  • Manufacturer Part #D13B10N49
5 out of 5 Customer Rating
Brand image
US Motors

1/3 HP 1725/ 2 SPD D13B10N49 115 V 60 HZ 48

  • Fast #
  • Part #USMD13B10N49
  • Item #9582893
  • Manufacturer Part #D13B10N49
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 102
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 60 Hertz
  • Reversible Rotation
  • Continuous Duty
  • Class A or B Insulation
  • Ball Bearing
  • Requires Certification

Specifications

AMP:
6.4, 4
CSA Certified:
Yes
Diameter:
5-3/5
Fan Speeds:
2
Frame Size:
48
Horsepower:
1/3 hp
Length:
13
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
Shaft Length:
1-1/2
Shaft Size:
1/2
Temperature Range:
-29 to 40 Deg C
Type:
USMD13B10N49
UL Listed:
No
UPC:
786382057473
Volts:
115V
Weight:
16.55