This product requires certification to purchase.

1/6 hp 1550 RPM 208-230V Motor

Packard

1/6 hp 1550 RPM 208-230V Motor

  • Fast #
  • Part #DIV40265
  • Item #7515581
  • Manufacturer Part #40265
5 out of 5 Customer Rating
Brand image
Packard

1/6 hp 1550 RPM 208-230V Motor

  • Fast #
  • Part #DIV40265
  • Item #7515581
  • Manufacturer Part #40265
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/6 HP 1550 RPM 208-230 Volt, Motor
  • Requires Certification

Specifications

AMP:
1.1
Diameter:
1-3/10
Horsepower:
1/6 hp
Length:
10-1/4
Product Type:
Motor
RPM:
1550
RPM Range:
1400 and Above
Type:
P40265
UPC:
840899110929
Volts:
208/230V