This product requires certification to purchase.

12 in. Hardware Cloth Mesh Strainer

Munro

12 in. Hardware Cloth Mesh Strainer

  • Fast #
  • Part #MMS1001
  • Item #7749645
  • Manufacturer Part #MS1001
3.9 out of 5 Customer Rating
Brand image
Munro

12 in. Hardware Cloth Mesh Strainer

  • Fast #
  • Part #MMS1001
  • Item #7749645
  • Manufacturer Part #MS1001
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
12 in
Material:
Galvanized
Product Type:
Mesh Strainer
Smart Home Enabled:
No
UL Listed:
No
Width:
3-3/4 in