Multi Function Hand Shower in Antique Nickel Flat
Descanso® Multi Function Hand Shower in Antique Nickel Flat
Product Details
Product Details
- 1/2 in. MIP inlet 3 function handshower: rain, air & massage
- Self-cleaning rubber jets
- Brass body with knurled accents
- 4-1/16 in. diameter, gray face replace
Documents
Specifications
- Collection:
- Descanso®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel Flat
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/16
- Hand Shower Flow Rate:
- 1.8
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Air, Massage, Rain