This product requires certification to purchase.

1 x 2-1/4 in. Socket

Milwaukee®

Shockwave™Impact Duty™ 1 x 2-1/4 in. Socket

  • Fast #
  • Part #M49666521
  • Item #9381249
  • Manufacturer Part #49-66-6521
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ 1 x 2-1/4 in. Socket

  • Fast #
  • Part #M49666521
  • Item #9381249
  • Manufacturer Part #49-66-6521
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized for use with 1" drive impact wrenches, drivers, ratchets, and adapters
  • Deep SAE impact socket
  • 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Meets ASME industry standards
  • Laser etched part number
  • Stamped and ink filled diameter markings for wear resistance
  • Lifetime Guarantee covers impact sockets and extensions only
  • Requires Certification

Specifications

Application:
Heavy Duty, Torque Applications
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Black
Depth:
3-27/100
Drive Size:
1 in
Drive Type:
Impact
Height:
3-47/50
Length:
3-27/100
Material:
Forged Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1 in
Tool Type:
Socket
UL Listed:
No
UPC:
045242584321
Weight:
7.8
Width:
3-3/10