This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in English Bronze Trim Only

Newport Brass

Alveston Single Handle Bathtub & Shower Faucet in English Bronze Trim Only

  • Fast #
  • Part #N4-924BP-07
  • Item #3745713
  • Manufacturer Part #4-924BP-07
3.7 out of 5 Customer Rating
Brand image
Newport Brass

Alveston Single Handle Bathtub & Shower Faucet in English Bronze Trim Only

  • Fast #
  • Part #N4-924BP-07
  • Item #3745713
  • Manufacturer Part #4-924BP-07
3.7 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant cross handle assembly options for control valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
Application:
Residential
Collection:
Alveston
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7-3/4 in
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724105633
Valve Trim Type:
Pressure Balancing