This product requires certification to purchase.

44-7/8 10 TPI DEEP CUT BAND SAW BLADE FOR THICK METAL 25 PK

Milwaukee®

44-7/8 10 TPI DEEP CUT BAND SAW BLADE FOR THICK METAL 25 PK

  • Fast #
  • Part #M48390505
  • Item #7808337
  • Manufacturer Part #48-39-0505
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

44-7/8 10 TPI DEEP CUT BAND SAW BLADE FOR THICK METAL 25 PK

  • Fast #
  • Part #M48390505
  • Item #7808337
  • Manufacturer Part #48-39-0505
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fast, Clean Cuts.
  • More Cuts per charge.
  • Aggressive tooth design.
  • Alloy backing.
  • Requires Certification

Specifications

Application:
Cutting
Blade Material:
Bi-metal
Blade Thickness (in):
0.02
Blade Type:
Band Saw
Blade Width (in):
1/2
Color Finish Name:
Silver
Height:
1/2
Length:
14-57/200
Material:
Bi-metal
Package Quantity:
Pack of 25
Teeth Per Inch:
10
Tool Type:
Blade
Type:
M48390505
UPC:
045242539635
Weight:
3.35
Width:
44-7/8