HF-CCS 12 ga 500 ft. Blue Tracer Wire
HF-CCS 12 ga 500 ft. Blue Tracer Wire
Package Quantity Info:
Foot: 1 Roll: 500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for Open-Cut, Plow-In, and Blow-In Applications.
- Flexibility, Memory, and Feel of Copper.
- 43% Higher Breakload than Copper.
- Corrosion Resistant Properties of Copper
- 30 Mil, High-Density, HMWPE Insulation (HDPE), and Direct Burial Rated.
- Significantly Lower in Cost with Great Price Stability.
- User-Friendly and Virtually No "Recoil".
Documents
Specifications
- Application:
- Irrigation, Utilities
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Gauge (metal):
- 12 ga
- Indoor Outdoor:
- Outdoor
- Length:
- 500 ft
- Material:
- Copper Clad Steel
- UPC:
- 840184700095
- Volts:
- 30V
- Weight:
- 22.15 lb
- Wire Gauge (AWG):
- 12 ga