12 Angle SUPER SAWZALL Blade Teeth Per Inch
12 Angle SUPER SAWZALL Blade Teeth Per Inch
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
- Hardened teeth for increased life in nail embedded wood and thick metals
- 7/11 TPI for a wide material variety to be true demolition blades
- New blade profile with the ability to bend and maintain its shape
- Nail protecting feature built into the tooth design
- Aggressive tooth and blade design for increased speed in woods and metals
- Blade profile optimized for fast plunging
Specifications
- Application:
- Cutting
- Height:
- 1 in
- Length:
- 12 in
- Package Quantity:
- Pack of 25
- Weight:
- 0.68 lb
- Width:
- 1/20 in