Anti-siphon, Frost-proof, Hot and Cold Brass 1/2 in. Sillcock
C-108 Series Anti-siphon, Frost-proof, Hot and Cold Brass 1/2 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inlet: 1/2 in. PEX
- Hot and cold blending valve
- Anti-Siphon vacuum breaker with back flow check valve
- Adjustable spigot allows for vertical and horizontal installation
- Satin nickel plated for long life
- Solid brass body, valve stem cap, seat and stem ends
- 5 full threads for hose connection
- Stainless steel seat washer screw and handle screw
- Powder coated metal handles with keyless option for hot
- Installation template provided
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- C-108 Series
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Cast Aluminum
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Length:
- 14-7/8 in
- Material:
- Brass, Aluminum, Cast Aluminum, Rubber, Stainless Steel
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof, Hot and Cold
- UPC:
- 670210305327
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising
- Wall Thickness:
- 12 in