This product requires certification to purchase.

12 in. Butt Fusion or Electrofusion PP-RCT Cap

NIRON

12 in. Butt Fusion or Electrofusion PP-RCT Cap

  • Fast #
  • Part #N27NCC31511MB
  • Item #8925137
  • Manufacturer Part #27NCC31511MB
5 out of 5 Customer Rating
Brand image
NIRON

12 in. Butt Fusion or Electrofusion PP-RCT Cap

  • Fast #
  • Part #N27NCC31511MB
  • Item #8925137
  • Manufacturer Part #27NCC31511MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11