12 in. NPT Solid Brass Shower Arm in English Bronze
12 in. NPT Solid Brass Shower Arm in English Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- 1/2 in NPT inlet
- Intended for use with Newport Brass shower arm flange as specified (optional accessory)
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 81/100
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 12-21/50
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- UL Listed:
- No
- UPC:
- 709180243763
- WaterSense Labeled:
- No