This product requires certification to purchase.

Snap-In Strainer in Stainless Steel

Oatey®

Snap Tite Snap-In Strainer in Stainless Steel

  • Fast #
  • Part #O42138
  • Item #4063564
  • Manufacturer Part #42138
4.5 out of 5 Customer Rating
Brand image
Oatey®

Snap Tite Snap-In Strainer in Stainless Steel

  • Fast #
  • Part #O42138
  • Item #4063564
  • Manufacturer Part #42138
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 378
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in a variety of popular finishes
  • Will coordinate with most popular faucet finishes to complement any glamour bathroom suite
  • Requires Certification

Documents


Specifications

Collection:
Snap Tite
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Component Type:
Strainer
Drain Type:
Shower Drain
Height:
4-1/4 in
Material:
Stainless Steel
Strainer Size:
4-1/4 in
Strainer Style:
Snap-In
UPC:
038753421384