This product requires certification to purchase.

12IN 14TPI 12114 - 5PK

DEWALT

12IN 14TPI 12114 - 5PK

  • Fast #
  • Part #DDWAR12114
  • Item #9622861
  • Manufacturer Part #DWAR12114
4.1 out of 5 Customer Rating
Brand image
DEWALT

12IN 14TPI 12114 - 5PK

  • Fast #
  • Part #DDWAR12114
  • Item #9622861
  • Manufacturer Part #DWAR12114
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 1350
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • UP TO 50% LONGER LIFE*: Patented tooth forms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
  • DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • INCREASED DURABILITY. Tall, thick blade profile adds durability for tough demolition applications
  • MADE IN THE U.S.A. WITH GLOBAL MATERIALS
  • Requires Certification

Specifications

Application:
Drywall, Wood
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Package Quantity:
Pack of 5
Type:
DDWAR12114
UPC:
885911590563