This product requires certification to purchase.

150 3.2 30 Z 36 LH BEVEL

Diablo Tools

150 3.2 30 Z 36 LH BEVEL

  • Fast #
  • Part #DLI22MSKC3
  • Item #9684810
  • Manufacturer Part #LI22MSKC3
3.3 out of 5 Customer Rating
Brand image
Diablo Tools

150 3.2 30 Z 36 LH BEVEL

  • Fast #
  • Part #DLI22MSKC3
  • Item #9684810
  • Manufacturer Part #LI22MSKC3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Beveled toothing with positive cutting angle.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Inclined tooth
  • Requires Certification

Specifications

Arbor Hole Size:
30 mm
Diameter:
150 mm
Height:
3/5 in
UPC:
008925045519
Weight:
0.82 lb
Width:
41/50 in