This product requires certification to purchase.

1500 cfm Extend Blower

Broan

1500 cfm Extend Blower

  • Fast #
  • Part #B336
  • Item #1763177
  • Manufacturer Part #336
5 out of 5 Customer Rating
Brand image
Broan

1500 cfm Extend Blower

  • Fast #
  • Part #B336
  • Item #1763177
  • Manufacturer Part #336
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1500 CFM
  • 3.8A
  • 10" round duct
  • Requires Certification

Documents

Dimensions & Measurements
CFM
1500 ft3/min
Length
10 in
Width
22 in
Characteristics & Features
Color Finish Name
White
Material
Aluminum
Electrical & Operational Information
AMP
4.3
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
026715109975