16W DIMMABLE LED PAR38 3000K 120V
16W DIMMABLE LED PAR38 3000K 120V
Product Details
Product Details
- Easy to install or replace
- 1 Year Limited Manufacturer Warranty
- Manufactured from high quality materials
Specifications
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $5.28
- Glass Type:
- Frosted
- Indoor Outdoor:
- Indoor
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- BUL-16W-PAR38-FT-120V-830
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- LED
- Lumens:
- 840
- Lumens per Watt:
- 107.5
- Material:
- Metal
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Origin:
- Global
- Type:
- MBUL16WPAR38FT120V
- UPC:
- 783209129757
- Volts:
- 120V
- Watts:
- 16