18V Cut Out Tool
18V Cut Out Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-Pole motor: 28,000 RPM's
- REDLINK™ Intelligence provides overload protection to defend against abusive situations.
- REDLITHIUM™ battery provides up to 50 cuts on one charge
- Tool free depth adjustment
- LED light
- Vent on top of tool to blow debris away from the user
- Belt clip
Specifications
- AMP:
- 1.5
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Type:
- Keyless
- Color Finish Name:
- Red, Black
- Height:
- 8-9/10
- Length:
- 8-9/10
- Material:
- Plastic
- Power Source:
- Battery
- Tool Type:
- Cut Out Tool
- UL Listed:
- Yes
- UPC:
- 045242475391
- Volts:
- 18V
- Weight:
- 2.14
- Width:
- 2