Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Lemora® Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes: Escutcheon and Control Handle Assembly
- Sold Separately, Required: Single Handle 1/2" 4 Position Diverter Valve (D130510BT), or Single Handle 1/2" 3 Position Diverter Valve (D130515BT), or Single Handle 1/2" 8 Position Diverter Valve (D130010BT)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lemora®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-5/16 in
- UPC:
- 719934105421
- Valve Trim Type:
- Transfer & Diverter