2-1/2 STRZ X 2-1/2 Female National Standard Thread RIGID Adapter
2-1/2 STRZ X 2-1/2 Female National Standard Thread RIGID Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
- "Forged" Storz heads provide maximum strength
- All adapters conform to NFPA 1963
Documents
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- FNST
- End Connections:
- Storz x FNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Material Type:
- 6061-T6
- Pressure - High:
- 250
- Product Type:
- Adapter