2 - 3 in. Solvent Weld Plastic Polished Brass Shower Drain
130 Series 2 - 3 in. Solvent Weld Plastic Polished Brass Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 420-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze
- They include a beauty tile ring that protects grout
- Drains are available in gray PVC and ABS
- Reversible clamping collar adds 1 in. of height and contains double weep holes and weep channels to optimize and ensure drainage
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options
Documents
Specifications
- Collection:
- 130 Series
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in - 3 in
- Grate Diameter:
- 4-1/2
- Grate Shape:
- Round
- Outlet Type:
- Solvent Weld
- UPC:
- 038753424040