This product requires certification to purchase.

2 in. Weld 316L Stainless Steel 90 Degree Elbow

Dixon Valve & Coupling

BioPharm 2 in. Weld 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DT2S200PL
  • Item #7733813
  • Manufacturer Part #T2S-200PL
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

BioPharm 2 in. Weld 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DT2S200PL
  • Item #7733813
  • Manufacturer Part #T2S-200PL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME BPE 2012 DT10.1
Application:
Pharmaceutical, Cosmetics, Semiconductor
Clean Bagged:
No
Collection:
BioPharm
Elbow Degree:
90
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
UL Listed:
No