This product requires certification to purchase.

20W 2-Light LED Outdoor Wall Sconce in Black

NUVO

20W 2-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #N621144R1
  • Item #7967440
  • Manufacturer Part #62/1144R1
4.4 out of 5 Customer Rating
Brand image
NUVO

20W 2-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #N621144R1
  • Item #7967440
  • Manufacturer Part #62/1144R1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lawful for sale in California
  • 5 Year Limited Warranty
  • Dimmable: Non-Dimmable
  • Safety Listing: cULus - Wet
  • 3000 Warm White Color Temperature
  • UL Application: Outdoor
  • Average Hours Rated: 50000
  • 90 CRI Value
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
3-22/25
Dimmable:
No
ETL Listed:
Yes
Height:
11-3/4
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Utility
Lumens:
1800
Material:
Die Cast Aluminum
Number Of Hours:
50000
Number of Lights:
2
UL Listed:
No
UPC:
045923680908
Volts:
120/277V
Wall Sconce Type:
Outdoor
Watts:
20
Width:
5