2 in. Spigot x Butt Fusion or Electrofusion PP-RCT 90 Degree Elbow
2 in. Spigot x Butt Fusion or Electrofusion PP-RCT 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 600-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Niron butt fusion fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D-2657, procedure 2
- Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
- The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
- The fittings are designed to match the wall thickness and pressure ratings of the matching Niron pipe of the same SDR
- Fittings are unitary and injection molded and are solid grey in color
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2657, ASTM F-2023, ASTM F-2389, ASTM E-84
- Application:
- Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping, Compressed Air
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Grey
- Elbow Degree:
- 90°
- End Connection 1:
- Butt Fusion, Electrofusion
- End Connection 2:
- Butt Fusion, Electrofusion
- End Connections:
- Butt Fusion;Electrofusion
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11