SDS MAX SLEDGE SCRAPING CHISEL
SDS MAX SLEDGE SCRAPING CHISEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 20% longer life
- High grade forged steel for durability
- Scrapes surface rather than breaking material on top
- Designed for SDS max rotary hammers
- Use in hammer only mode
Specifications
- Application:
- Pipe Fitting
- Bit Diameter(s) (In):
- 2 in
- Bit Length:
- 12
- Color Finish Name:
- Silver
- Drill Bit Type:
- Percussion
- Height:
- 19/20
- Length:
- 15-1/4
- Material:
- Steel, High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Max®
- Tool Type:
- Chisels
- Type:
- M48624089
- UPC:
- 045242154425
- Weight:
- 1.45
- Width:
- 1-19/20