20 in. Nylon and Polyester Utility Brush
20 in. Nylon and Polyester Utility Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Versatile utility brushes known as gong, pot, dairy, and fender brushes offered in a variety of fibers
- Economical palmyra fiber is great for tough jobs and can be used wet or dry
- Tampico fiber is highly resistant to heat, alkalies, solvents, and acids
- Polypro fiber is excellent for food service; resistant to acids, oils, fungi, and bacterial growth
- Nylon fiber will not stain, mat, discolor, or absorb odors; excellent for food service because of high heat tolerance
- Polyester fiber is chemical-resistant
- Durable non-absorbent & sanitary foam block
Specifications
- Application:
- Food Service
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 22
- Material:
- Plastic
- Material Type:
- Nylon, Polyester
- Product Type:
- Utility Brush
- Size:
- 22 in x 16 in x 7 in
- Width:
- 16