This product requires certification to purchase.

2-1/2 x 2 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric

NIRON

2-1/2 x 2 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric

  • Fast #
  • Part #N27NR756311MM
  • Item #8920474
  • Manufacturer Part #27NR756311MM
4.1 out of 5 Customer Rating
Brand image
NIRON

2-1/2 x 2 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric

  • Fast #
  • Part #N27NR756311MM
  • Item #8920474
  • Manufacturer Part #27NR756311MM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Spigot
End Connection 2:
Butt Fusion, Electrofusion
End Connections:
Spigot x Butt FusionElectrofusion
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
Length:
5-9/10 in
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11