25X19 3H 8CC VC PED LAV *WHITNE
25X19 3H 8CC VC PED LAV *WHITNE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO Pedestal Bathroom Sink in Cotton
Part #TLT754801
TOTO Pedestal Sink Base Bathroom Sink in Cotton
Part #TPT75401
- Transitional, oval design
- Vitreous china pedestal and sink combination complete with mounting hardware
- Universal Height: 34" rim provides a more comfortable position across a wide range of users
- Rear overflow
- 8 inch center faucet holes
Specifications
- Faucet Center Size:
- 8 in
- Height:
- 36-4/5 in
- Length:
- 19 in
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Oval
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 739268030909
- Vessel Only:
- No
- WaterSense Labeled:
- Yes