This product requires certification to purchase.

2X1/8X1 Ductile Iron Pipe Portable SAW Blade

DEWALT

2X1/8X1 Ductile Iron Pipe Portable SAW Blade

  • Fast #
  • Part #DDW8032
  • Item #1924941
  • Manufacturer Part #DW8032
3.7 out of 5 Customer Rating
Brand image
DEWALT

2X1/8X1 Ductile Iron Pipe Portable SAW Blade

  • Fast #
  • Part #DDW8032
  • Item #1924941
  • Manufacturer Part #DW8032
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1350
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Combination aluminum oxide and silicon carbide grain for long life and high material removal in ductile pipe and other soft metals
  • High grain concentration for aggressive cutting action and smoother running wheels
  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
  • Quickly cuts sewer and water construction pipe, ductile iron, cast iron and concrete lined pipe
  • Requires Certification

Specifications

Application:
Ductile Iron Pipe
Blade Thickness (in):
1/8 in
Blade Type:
Cement Cutter
Diameter:
12 in
Height:
1/8 in
Length:
12 in
Material:
Aluminum Oxide
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
DDW8032
UPC:
028874080324
Weight:
1.15 lb