This product requires certification to purchase.

3/4 x 1 in. 10 gpm 2 Stage Water Filter

EWS

3/4 x 1 in. 10 gpm 2 Stage Water Filter

  • Fast #
  • Part #EBBFUGAC200A1
  • Item #8224778
  • Manufacturer Part #BB-FUGAC200A-1
5 out of 5 Customer Rating
Brand image
EWS

3/4 x 1 in. 10 gpm 2 Stage Water Filter

  • Fast #
  • Part #EBBFUGAC200A1
  • Item #8224778
  • Manufacturer Part #BB-FUGAC200A-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Connection Size:
3/4
Contaminant Removal:
Chlorine
Flow Rate:
10 gpm
NSF:
NSF 42, NSF 61
NSF Certified:
Yes
Pump Stage:
2