3/4 x 1-5/8 in. Socket
Shockwave™Impact Duty™ 3/4 x 1-5/8 in. Socket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 768-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Optimized for use with 3/4" drive impact wrenches, and adapters
- Deep SAE Impact Socket
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Meets ASME Industry standards
Documents
Specifications
- Application:
- Fastening
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Depth:
- 3-27/50 in
- Drive Size:
- 3/4 in
- Drive Type:
- Impact
- Height:
- 2-8/25 in
- Length:
- 3-27/50 in
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Socket Size:
- 3/4 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 045242583188
- Weight:
- 2.05 lb
- Width:
- 2-8/25 in