This product requires certification to purchase.

3/4 hp 115V 1075 RPM Blower Motor

Packard

3/4 hp 115V 1075 RPM Blower Motor

  • Fast #
  • Part #DIV43589
  • Item #2824582
  • Manufacturer Part #43589
4.8 out of 5 Customer Rating
Brand image
Packard

3/4 hp 115V 1075 RPM Blower Motor

  • Fast #
  • Part #DIV43589
  • Item #2824582
  • Manufacturer Part #43589
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Packard 3/4 HP 115V 1075RPM/3Speed
  • Requires Certification

Specifications

AMP:
10.5
Product Type:
Blower Motor
Type:
P43589
UPC:
840899112671
Volts:
115V