Check Valve 3/4 in. FNPT
Check Valve 3/4 in. FNPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plast-O-Matic normally closed check valves provide leak-free sealing in any position
- Exceptional chemical resistance
- Unlike standard ball check valves and they require no backpressure for a positive seal in the closed position
- Valves open with 1.0 to 1.5 psi of inlet pressure
- The spring is PFA (comparable to Teflon®) encapsulated stainless steel for absolute chemical isolation
- Valves feature a union nut assembly to simplify inspection/removal with minimum piping breakdown
- Designed to provide the same superior performance as the patented Plast-O-Matic diaphragm check valve.
- Normally-closed design, self-sealing, not dependent upon gravity, mounting position or reverse flow, a significant improvement over ball check valves.
- Leak-free sealing protects against the potential hazards created by reverse flow corrosive liquids such as acids, caustics and chlorine solutions.
- PFA encapsulated stainless steel spring provides bubble-tight seal mounted in any position.
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Length:
- 3-3/5
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 180
- Pressure Class:
- 150#
- Valve Body Material:
- Plastic
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Weight:
- 0.44