This product requires certification to purchase.

3 in. Butt Weld x OD Tube 304L Stainless Steel Short Ferrule

Dixon Valve & Coupling

3 in. Butt Weld x OD Tube 304L Stainless Steel Short Ferrule

  • Fast #
  • Part #D14WMPG300
  • Item #1851613
  • Manufacturer Part #14WMP-G300
4.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

3 in. Butt Weld x OD Tube 304L Stainless Steel Short Ferrule

  • Fast #
  • Part #D14WMPG300
  • Item #1851613
  • Manufacturer Part #14WMP-G300
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
3 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov