3 in. No Hub Cast Iron Cleanout
C1000 Series 3 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A1 body – modular design
- Tongue and groove body flange
- All MIFAB bodies are standard with a trap seal primer plug
- Tapped and greased holes
- Removable 3 stainless steel Allen key screws
- Combined gasket and seal cover
- Full 4 in throat
- Cleanout is provided with a flanged body
- Cleanouts can be visually inspected to confirm that the seal is still intact
Specifications
- Adjustable:
- Yes
- Collection:
- C1000 Series
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 5-1/16
- Drain Base Height:
- 3
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8
- Fits Pipe Size:
- 3 in
- Outlet Type:
- No Hub
- Plug Diameter:
- 5
- Plug Included:
- Yes
- Product Type:
- Cleanout
- UPC:
- 779897725746