This product requires certification to purchase.

3 x 3/4 in. FIPT Brass Saddle

Mueller Company

S-13000 Series 3 x 3/4 in. FIPT Brass Saddle

  • Fast #
  • Part #MS13475F
  • Item #2138769
  • Manufacturer Part #S13475 250
3.3 out of 5 Customer Rating
Brand image
Mueller Company

S-13000 Series 3 x 3/4 in. FIPT Brass Saddle

  • Fast #
  • Part #MS13475F
  • Item #2138769
  • Manufacturer Part #S13475 250
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outlet tapped with either AWWA taper (C.C.) or AWWA I.P. (F.I.P.T.) thread
  • For use on cast iron O.D. PVC pipe made to ANSI/AWWA C900 standard or IPS PVC pipe (O.D. controlled)
  • 3/4 in - 2 in tap sizes
  • NSF 61 certified
  • 200 psig (1380 kPa/13 barg) maximum working pressure
  • Requires Certification

Specifications

Collection:
S-13000 Series
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
3 in
Fitting Type:
Saddle
Material:
Brass
NSF Certified:
Yes
Tap Size:
3/4 in