33 x 22 in. No Hole Copper 2 Bowl Farmhouse and Dual Mount Kitchen Sink in Oil Rubbed Bronze
33 x 22 in. No Hole Copper 2 Bowl Farmhouse and Dual Mount Kitchen Sink in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handmade; Not Machine Stamped
- Antibacterial and Antimicrobial
- True 14-Gauge Copper
- Heavy Duty Gauge Copper Apron Supports to Provide Industrial
- Strength Structure
- Rounded Corners for Easy Cleaning
- Troughed for Proper Drainage
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 14
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 12-1/2 in x 19 in x 9 in
- Sink Bowl Size, Right:
- 17-1/2 in x 19 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 813584010514