This product requires certification to purchase.

5HP 230 Volts 3PH SWEAGE PUMP

Goulds Water Technology

3888D4 Series 5HP 230 Volts 3PH SWEAGE PUMP

  • Fast #
  • Part #GWS5032D4
  • Item #1797287
  • Manufacturer Part #WS5032D4
5 out of 5 Customer Rating
Brand image
Goulds Water Technology

3888D4 Series 5HP 230 Volts 3PH SWEAGE PUMP

  • Fast #
  • Part #GWS5032D4
  • Item #1797287
  • Manufacturer Part #WS5032D4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles 3" solids
  • Pumps are capable of running dry without damage
  • The Goulds 3888D4 is the pump of choice for sewage lift stations
  • This pump will give you years of trouble free service
  • The housing, volute and impeller are class 30 cast iron for superior wear resistance
  • Requires Certification

Documents


Specifications

AMP:
16.6
CSA Certified:
CSA 22.2 144
Collection:
3888D4 Series
Cord Length:
20 ft
Discharge:
4 in
Discharge Configuration:
Horizontal
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
550 gpm
Horsepower:
5 hp
Impeller:
Cast Iron
Maximum Feet of Head:
51
Maximum Temperature:
104
Power Source:
AC
Pump Application:
Sewage
Pump Phase:
3
RPM:
1750
UL Listed:
Yes
UPC:
697666014115
Volts:
230V