4 oz PVC Blue TURF TITE Cement
4 oz PVC Blue TURF TITE Cement
Product Details
Product Details
- United Elchem 2400 Series Turf-Tite™ is a medium-bodied, blue cement formulated for wet conditions or situations involving fast installation or pressurization of flexible and rigid PVC pipe and fittings up to 6" diameter with interference fit
Specifications
- Color:
- Blue
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- SCAQMD Compliant:
- No
- Size:
- 4 oz
- Type:
- O2466S
- UPC:
- 083675024663