Side Strip Rotary Nozzle in Black for 5000 MPR Series Rotors
Side Strip Rotary Nozzle in Black for 5000 MPR Series Rotors
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 6000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 5000 MPR Series Rotors
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Pressure - Maximum:
- 55 psi
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No