6 in Adjustable Wrench with Grip
6 in Adjustable Wrench with Grip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft cushion grip fits palm for comfort
- Extra wide jaw capacity
- Inch scale is laser etched onto jaw
- Handle hole for tethering, hanging or storage
Specifications
- Length:
- 6 in
- Maximum Capacity:
- 1 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Adjustable Wrench
- UPC:
- 076174857641