This product requires certification to purchase.

6 in.Cast Iron FNPT Foot Valve

Dixon Valve & Coupling

6 in.Cast Iron FNPT Foot Valve

  • Fast #
  • Part #DDFVS60
  • Item #1785255
  • Manufacturer Part #DFVS60
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

6 in.Cast Iron FNPT Foot Valve

  • Fast #
  • Part #DDFVS60
  • Item #1785255
  • Manufacturer Part #DFVS60
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Length:
10-3/4 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Size:
6 in
Valve Type:
Foot Valve