This product requires certification to purchase.

60 x 36 in. Soaker Drop-in Bathtub End in Biscuit

MTI Baths

Andrea® 11 60 x 36 in. Soaker Drop-in Bathtub End in Biscuit

  • Fast #
  • Part #MTIM101BIUM
  • Item #9404289
  • Manufacturer Part #M101-BI-UM
3.3 out of 5 Customer Rating
Brand image
MTI Baths

Andrea® 11 60 x 36 in. Soaker Drop-in Bathtub End in Biscuit

  • Fast #
  • Part #MTIM101BIUM
  • Item #9404289
  • Manufacturer Part #M101-BI-UM
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C 1028-07
Basin Depth:
19
Basin Length:
43
Basin Width:
28 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Collection:
Andrea® 11
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
Yes
Drain Location:
End
Drain Opening:
8
Installation Type:
Undermount
Number of Occupants:
1
Origin:
Domestic
Overall Height:
20-3/4
Overall Length:
60
Overall Width:
36
Overflow Type:
Round
Soaking Depth:
18
Weight:
125