72 in. Metal Shower Hose in Brushed Bronze
72 in. Metal Shower Hose in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connection Type: 1/2"-14NPSM Connection
- Material/Material Construction: Metal with Brass Conical
- Warranty: Covered by Gerber's limited lifetime warranty for manufacturing defects
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 72 in
- Material:
- Metal
- UPC:
- 719934041811