79 Double SPRL Brass Swivel HOSE Satin
79 Double SPRL Brass Swivel HOSE Satin
Product Details
Product Details
- Double spiral brass hand shower hose
- Female 1/2" threads
- Brass hex nut is on one end of the hose, and a brass conical nut to hold the hand shower is on the other end
- Attach hand shower to conical end of hose
- Swivel conical end nut eliminates kinks & twisting
- For luxury shower units
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Shower Hose
- Height:
- 79
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- JDSW-3079-SN
- UPC:
- 020111103384
- Width:
- 1/2